This product has been discontinued.
PS IEC PLUG 3P4W 30A 3P 480V 4X/IP69K
Item #: 806184
Cat #: HBLS430P7W
UPC: 783585550862
Sign In or Register to view pricing and more.
Documents & Guides
PS IEC PLUG 3P4W 30A 3P 480V 4X/IP69K
Overview
PS IEC PLUG 3P4W 30A 3P 480V 4X/IP69K
Heavy Duty Products, Pin and Sleeve Devices, Switched, IEC 309, Male Plug, 30A 480V, 3-Pole 4-Wire Grounding, NEMA 4X/IP67, Watertight
Also known as: 783585550862, HBLS430P7W
Specifications
Color: | Red |
NEMA Configuration: | Non-Nema |
Wattage: | 14400 |
Color: | Red |
Wattage: | 14400 |
NEMA Configuration: | Non-Nema |
Customer Reviews
No reviews for this product
(0)