Panel Board, Interior, 250A, 30 Circuit, 1PH, 3W, 120/240VAC

Item #: 805423

Cat #: P1A30MC250AT

UPC: 887621662561

Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Interior, 250 Amp, 30 Circuit, 1-Phase, 3-Wire, 120/240 Volt AC, Aluminum Bus, Type P1, Un-Assembled

Overview

Panel Board, Interior, 250 Amp, 30 Circuit, 1-Phase, 3-Wire, 120/240 Volt AC, Aluminum Bus, Type P1, Un-Assembled
Also known as: 887621662561, P1A30MC250AT

Specifications

Amps: 250
Phase: 1
Volts AC: 120/240
Family / Style: P1
Circuits: 30
Amps: 250
Volts AC: 120/240
Circuits: 30
Phase: 1
Family / Style: P1

Customer Reviews

No reviews for this product
(0)