Hazard Tape

Item #: 80541

Cat #: 58002

UPC: 092644580024

Documents & Guides
Caution-Buried Electric Line Barricade Tape, Dimensions: 3" x 200', Color: Red.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Caution-Buried Electric Line Barricade Tape, Dimensions: 3" x 200', Color: Red.
Also known as: 092644580024, 58002

Specifications

Type: Tape, Barricade
Width: 3 in
Color: Red
Length: 200 ft
Standards: California Proposition 65
Type: Tape, Barricade
Color: Red
Standards: California Proposition 65
Width: 3 in
Length: 200 ft

Customer Reviews

No reviews for this product
(0)