Switch Duplex Comb SP/3Way 15A 120V IV

Item #: 80527

Cat #: 275V-BOX

UPC: 032664750199

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, (1) 1-pole, (1) 3-way, dplx, thermoplas

Overview

Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, (1) 1-pole, (1) 3-way, dplx, thermoplas
Also known as: 032664750199, 275V-BOX

Specifications

Mounting: Flush
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Standard
Color: Ivory
Mounting: Flush
Amps: 15
Type: Standard
Poles: 1
Material: Thermoplastic
Color: Ivory

Customer Reviews

No reviews for this product
(0)