USB PLUGMOLD 5FT AL, 3 OUTLETS AND

Item #: 805162

Cat #: AL20GB509TRUSBA

UPC: 786776184426

Sign In or Register to view pricing and more.
Documents & Guides
Available in 5' [1.5m] length with 9" spacing. 15A tamper-resistant receptacles. 3-wire, #12 USB Plugmold THHN (1 hot, 1 neutral and insulated ground conductor). .040" [1.0 mm] aluminum housing. Packed two per carton. Each unit supplied with one (1) Coupling and two (2) Blank End Fittings. USB is 2.4 Amps (shared between two ports) 5VDC. Please note the charging load on one module will not affect the charging performance of the other USB modules in the product.

Overview

Available in 5' [1.5m] length with 9" spacing. 15A tamper-resistant receptacles. 3-wire, #12 USB Plugmold THHN (1 hot, 1 neutral and insulated ground conductor). .040" [1.0 mm] aluminum housing. Packed two per carton. Each unit supplied with one (1) Coupling and two (2) Blank End Fittings. USB is 2.4 Amps (shared between two ports) 5VDC. Please note the charging load on one module will not affect the charging performance of the other USB modules in the product.
Also known as: 786776184426, AL20GB509TRUSBA

Specifications

Length: 5 ft
Material: Aluminum
Length: 5 ft
Material: Aluminum

Customer Reviews

No reviews for this product
(0)