215THTS8038 10 1800 TENV 215TC 3/60/230/460

Item #: 805161

Cat #: Y566

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
215THTS8038 10 1800 TENV 215TC 3/60/230/460

Overview

215THTS8038 10 1800 TENV 215TC 3/60/230/460
Our low voltage general purpose motors meet or exceed NEMA® performance factors for optimized performance in a range of commercial and industrial applications. These motors are all UL recognized and CSA certified for safe and reliable operation. General purpose motors can be found in a wide range of applications and solutions thanks to their versatility within the market and as easy OEM replacement motors. 
Also known as: Y566

Specifications

Phase: 3
Horsepower: 10
Material: Cast Iron
Poles: 4
Mounting: Foot
Family / Style: Blue Max
Size: 215TC
RPM: 1800
Volts AC: 230/460
Amps Range: 13 - 26
Phase: 3
Material: Cast Iron
Mounting: Foot
Size: 215TC
Volts AC: 230/460
Horsepower: 10
Poles: 4
Family / Style: Blue Max
RPM: 1800
Amps Range: 13 - 26

Customer Reviews

No reviews for this product
(0)