Dual Tech Occupancy Sensor, Dual Relay, Ivory

Item #: 805062

Cat #: DSW-200-I

UPC: 754182931965

Sign In or Register to view pricing and more.
Occupancy Sensor, Wall Switch, Dual Technology, Dual Relay, PIR/Ultrasonic, 120/277V, 50/60Hz, Color: Ivory. ***Being replaced by Item 108671 which has an optional neutral connection***

Overview

Occupancy Sensor, Wall Switch, Dual Technology, Dual Relay, PIR/Ultrasonic, 120/277V, 50/60Hz, Color: Ivory. ***Being replaced by Item 108671 which has an optional neutral connection***
The DSW-200 dual technology wall switch sensor turns lights ON and OFF based on occupancy and contains two relays for controlling two independent lighting loads or circuits. It combines the benefits of passive infrared (PIR) and ultrasonic detection technologies for high sensitivity to small and large movements. The DSW-200 replaces existing wall switches and fits a standard decorator wall plate.
Also known as: 754182931965, DSW-200-I

Specifications

Mounting: Switch
Volts AC: 120, 277
Type: Ultrasonic, Passive Infrared (PIR)
Color: Ivory
Mounting: Switch
Type: Ultrasonic, Passive Infrared (PIR)
Volts AC: 120, 277
Color: Ivory

Customer Reviews

No reviews for this product
(0)