1-Lt. LED Pendant w/AC LED Module

Item #: 804886

Cat #: P5050-0930K9

UPC: 785247186068

Sign In or Register to view pricing and more.
PRO P5050-0930K9 1-9W LED 300

Overview

PRO P5050-0930K9 1-9W LED 300
Also known as: 785247186068, P5050-0930K9

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Brushed Nickel
Wattage: 9
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Brushed Nickel
Standards: California Proposition 65
Volts AC: 120
Wattage: 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)