Safety-Shroud Plug, 30A, 250VAC, 2P3W

Item #: 80481

Cat #: HBL2621S

UPC: 783585234380

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 250 Volt, 2P, 3W, Safety-Shroud Plug, Grounding, Black/White

Overview

30 Amp, 250 Volt, 2P, 3W, Safety-Shroud Plug, Grounding, Black/White
The Hubbell HUBHBL2621S Twist-Lock® plug features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585234380, HBL2621S

Specifications

Type: Grounding, Plug
Color: Black/White
Amps: 30
Volts AC: 250
Material: Brass, Nylon
Type: Grounding, Plug
Amps: 30
Material: Brass, Nylon
Color: Black/White
Volts AC: 250

Customer Reviews

No reviews for this product
(0)