This product has been discontinued.

Panel Board, Main Breaker, 100A, 120/240VAC, 12/12, Explosion-Proof
Item #: 804809
Cat #: B7L29-112-MBE100
UPC:
Documents & Guides
Panel Board, Lighting, Main Breaker, 100 Amp, 120/240 Volt AC, 1-Phase, 12 Space, 12 Circuit, Explosion-Proof, Class 1, Div. 2, Groups B, C, D
Sign In or Register to view pricing and more.
No associated products found.
Overview
Panel Board, Lighting, Main Breaker, 100 Amp, 120/240 Volt AC, 1-Phase, 12 Space, 12 Circuit, Explosion-Proof, Class 1, Div. 2, Groups B, C, D
Also known as: B7L29-112-MBE100
Specifications
Type: | Main Breaker |
Amps: | 100 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Size: | B |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Type: | Main Breaker |
Mounting: | Surface |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Amps: | 100 |
Phase: | 1 |
Size: | B |
Customer Reviews
No reviews for this product
(0)