3
more

Coaxial Cable Cutter
Item #: 80470
Cat #: 63030
UPC: 092644630309
Documents & Guides
Coaxial Cable Cutter, Capacity: 1" Diameter , Length: 8-1/4"
Sign In or Register to view pricing and more.
No associated products found.
Overview
Coaxial Cable Cutter, Capacity: 1" Diameter , Length: 8-1/4"
The Coaxial Cable Cutter cuts up to 1-Inch (25 mm) aluminum and copper coaxial cable. This tough tool offers precision, one-hand shearing action without compression or frayed ends. Cable-gripping jaws quickly score jacket and insulation and easily cut through copper inner conductor. Plus, the compact, lightweight design fits perfectly in any professional's tool pouch.
Also known as: 092644630309, 63030
Specifications
Type: | Coax Crimper, Cutter, Coax Cutter, Crimper |
Color: | Blue |
Length: | 8 1/4 in |
Standards: | California Proposition 65 |
Type: | Coax Crimper, Cutter, Coax Cutter, Crimper |
Length: | 8 1/4 in |
Color: | Blue |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)