Fluorescent Lamp, T5, 13 Watt, 3500K

Item #: 804590

Cat #: F14T5/835

UPC: 031293811479

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Programmed Start, T5, 14 Watt, 3500K, Base: Miniature Bipin, 85CRI, Lumens: 1350, Length: 22 inch

Overview

Fluorescent Lamp, Programmed Start, T5, 14 Watt, 3500K, Base: Miniature Bipin, 85CRI, Lumens: 1350, Length: 22 inch
Also known as: 031293811479, F14T5/835

Specifications

Type: Programmed Start
Color Rendering Index (CRI): 85
Length: 22 in
Lumens: 1350
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Type: Programmed Start
Length: 22 in
Wattage: 14
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Lumens: 1350
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)