Toggle Switch w/ Receptacle

Item #: 80450

Cat #: 274W-BOX

UPC: 032664161001

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Duplex Style 2-Pole / 5-15R AC Combination Switch, Back & Side Wired - White.

Overview

15 Amp, 120 Volt, Duplex Style 2-Pole / 5-15R AC Combination Switch, Back & Side Wired - White.
Also known as: 032664161001, 274W-BOX

Specifications

Type: Receptacle, Combination Switch, 2 Pole, Duplex
Poles: 2
Amps: 15
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Type: Receptacle, Combination Switch, 2 Pole, Duplex
Amps: 15
Volts AC: 125
Poles: 2
Color: White
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)