UTP Patch Cord, Category 5e, Teal, 9.84' Length

Item #: 804329

Cat #: ISTPHCH3MTL

UPC: 074983848683

Documents & Guides
UTP Patch Cord, 9.84', Category 5e, 24 AWG, Teal, Modular Plug on Each End
Sign In or Register to view pricing and more.

No associated products found.

Overview

UTP Patch Cord, 9.84', Category 5e, 24 AWG, Teal, Modular Plug on Each End
Also known as: 074983848683, ISTPHCH3MTL

Specifications

Gauge: 24 AWG
Color: Teal
Jacket: TPE
Material: Copper
Length: 3 m
Shielding: Unshielded
Gauge: 24 AWG
Jacket: TPE
Length: 3 m
Color: Teal
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)