This product has been discontinued.
LED Susan Lamp, Vertical Orientation, 146/121W, 4000K
Item #: 803428
Cat #: SN-V-E39-400W-320W-4000-G2
UPC: 871699970376
Sign In or Register to view pricing and more.
Documents & Guides
LED Susan Lamp, Metal Halide Replacement, Vertical Orientation, 146/121 Watt (400/320 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 13000, CRI: 80, Color Temperature: 4000K, Rated Life: 50000 Hours
Overview
LED Susan Lamp, Metal Halide Replacement, Vertical Orientation, 146/121 Watt (400/320 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 13000, CRI: 80, Color Temperature: 4000K, Rated Life: 50000 Hours
Also known as: 871699970376, SN-V-E39-400W-320W-4000-G2
Specifications
Color Temperature: | 4000 (Cool White) |
Base: | Mogul Screw (E39) |
Color Rendering Index (CRI): | 80 |
Wattage: | 146 |
Lumens: | 13000 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 80 |
Lumens: | 13000 |
Base: | Mogul Screw (E39) |
Wattage: | 146 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)