This product has been discontinued.

LED Susan Lamp, Vertical Orientation, 86/72W, 5000K
Item #: 803425
Cat #: SN-V-E39-250W-175W-5000-G2
UPC: 871699970758
Sign In or Register to view pricing and more.
Documents & Guides
LED Susan Lamp, Metal Halide Replacement, Vertical Orientation, 86/72 Watt (250/175 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 8500, CRI: 80, Color Temperature: 5000K, Rated Life: 50000 Hours
Overview
LED Susan Lamp, Metal Halide Replacement, Vertical Orientation, 86/72 Watt (250/175 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 8500, CRI: 80, Color Temperature: 5000K, Rated Life: 50000 Hours
Also known as: 871699970758, SN-V-E39-250W-175W-5000-G2
Specifications
Lumens: | 8500 |
Color Temperature: | 5000 (Bright White) |
Base: | Mogul Screw (E39) |
Wattage: | 86 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Lumens: | 8500 |
Base: | Mogul Screw (E39) |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 86 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)