This product has been discontinued.
LED Susan Lamp, Vertical Orientation, 86/72W, 4000K
Item #: 803422
Cat #: SN-V-E39-250W-175W-4000-G2
UPC: 871699970680
Sign In or Register to view pricing and more.
Documents & Guides
LED Susan Lamp, Metal Halide Replacement, Vertical Orientation, 86/72 Watt (250/175 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 8500, CRI: 80, Color Temperature: 4000K, Rated Life: 50000 Hours
Overview
LED Susan Lamp, Metal Halide Replacement, Vertical Orientation, 86/72 Watt (250/175 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 8500, CRI: 80, Color Temperature: 4000K, Rated Life: 50000 Hours
Also known as: 871699970680, SN-V-E39-250W-175W-4000-G2
Specifications
Lumens: | 8500 |
Color Temperature: | 4000 (Cool White) |
Base: | Mogul Screw (E39) |
Wattage: | 86 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Lumens: | 8500 |
Base: | Mogul Screw (E39) |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 86 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)