This product has been discontinued.
LED Retrofit Lamp, Horizontal Orientation, 145/120W, 5000K
Item #: 803415
Cat #: SN-H-E39-400W-320W-5000-G2
UPC: 871699969868
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lamp, High Pressure Sodium Replacement, Horizontal Orientation, 145/120 Watt (400/320 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 13100, CRI: 80, Color Temperature: 5000K, Rated Life: 50000 Hours
Overview
LED Retrofit Lamp, High Pressure Sodium Replacement, Horizontal Orientation, 145/120 Watt (400/320 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 13100, CRI: 80, Color Temperature: 5000K, Rated Life: 50000 Hours
Also known as: 871699969868, SN-H-E39-400W-320W-5000-G2
Specifications
Color Temperature: | 5000 (Bright White) |
Base: | Mogul Screw (E39) |
Wattage: | 145 |
Color Rendering Index (CRI): | 80 |
Lumens: | 13100 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Wattage: | 145 |
Lumens: | 13100 |
Base: | Mogul Screw (E39) |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)