Nut Driver, Heavy Duty, 1/4"

Item #: 80340

Cat #: 646-1/4

UPC: 092644650314

Sign In or Register to view pricing and more.
1/4" Heavy-Duty Nut Driver, Hollow-Shaft, Shank Length: 6", Overall Length: 9-3/4"

Overview

1/4" Heavy-Duty Nut Driver, Hollow-Shaft, Shank Length: 6", Overall Length: 9-3/4"
Get to those deeply recessed nuts and bolts with Klein's hollow shank nut driver. The full hollow 6-Inch (152 mm) shaft fits over extra-long bolts and studs for most applications including stacked circuit boards. The comfortable Cushion-Grip allows for greater torque and enables tool to be used for hours without fatigue.
Also known as: 092644650314, 646-1/4

Specifications

Color: Red, Black
Type: Nut Driver, Hollow Shaft
Length: 6 in
Diameter: 1/4 in
Material: Rubber
Standards: California Proposition 65
Color: Red, Black
Length: 6 in
Material: Rubber
Type: Nut Driver, Hollow Shaft
Diameter: 1/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)