Heat Shrink Tubing, Medium Wall, 1.80 - 4.70 "

Item #: 803289

Cat #: MWTM-140/42-1200-S(B5)

UPC: 045686006588

Sign In or Register to view pricing and more.
Documents & Guides

Overview

HEAT SHRINK
Also known as: 045686006588, MWTM-140/42-1200-S(B5)

Specifications

Color: Black
Length: 48 in
Size: 1.80 - 4.70 in
Color: Black
Size: 1.80 - 4.70 in
Length: 48 in

Customer Reviews

No reviews for this product
(0)