![DRIVEFLEX 3, 2/0 AWG, (3) 8AWG Symmetrical Grounds, 1000V DRIVEFLEX 3, 2/0 AWG, (3) 8AWG Symmetrical Grounds, 1000V](https://rexel-cdn.com/products/003.jpg?i=9195D662-C82B-4C69-85A4-7C14BE952A53&f=420)
DRIVEFLEX 3, 2/0 AWG, (3) 8AWG Symmetrical Grounds, 1000V
Item #: 803146
Cat #: A2202/003
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
DRIVEFLEX 3, 2/0 AWG, (3) 8AWG Symmetrical Grounds, 1000V
Overview
DRIVEFLEX 3, 2/0 AWG, (3) 8AWG Symmetrical Grounds, 1000V
LUTZE DRIVEFLEX ® 3 SYMMETRICAL 1000 V with Three Symmetrical Grounds and UL 1 kV Voltage Rating Flexible Composite VFD, Servo & Motor Supply Cable · Shielded
Also known as: A2202/003
Specifications
Color: | Black |
Color: | Black |
Customer Reviews
No reviews for this product
(0)