Search results
535 Found
Lutze
MOTIONFLEX® ETHERNET (C) TPE Cat5e
Item #: 1344959
CAT #: A1040020
UPC:
Company wide:
0
in stock
Lutze
RJ45 Panel Connector For Front Installation
Item #: 1958950
CAT #: 492076
UPC:
Company wide:
0
in stock
Lutze
SILFLEX® Control Cable, AWG 10/04C, Gray, Type TC-ER
Item #: 2708
CAT #: A3081004
UPC:
Company wide:
0
in stock
Lutze
MOTIONFLEX® ETHERNET (C) TPE Cat6A
Item #: 1345094
CAT #: A1040030
UPC:
Company wide:
0
in stock
Lutze
Category 6A, CMG, 26/4-Pair, Green, 500mhz
Item #: 780392
CAT #: 104338
UPC:
Company wide:
0
in stock
Lutze
Mounting Adaptor, Type 2 Socket, Gray, #700499
Item #: 14518
CAT #: 700499
UPC:
Company wide:
0
in stock
Lutze
SILFLEX® Control Cable (C), AWG 14/04C, Gray
Item #: 385469
CAT #: A3091404
UPC:
Company wide:
0
in stock
Lutze
Motor Suppression, RC Module, 3 AC x 500 V, 4kW, LRC-M1-0490
Item #: 14494
CAT #: 700490
UPC:
Company wide:
0
in stock
Lutze
SILFLEX® Control Cable, AWG 20/07C, Gray
Item #: 1126039
CAT #: A3082007
UPC:
Company wide:
0
in stock
Lutze
MOTIONFLEX® ETHERNET (C) TPE Cat5e
MOTIONFLEX® ETHERNET (C) TPE Cat5e, Shielded 4x2xAWG24/7) CMX Outdoor, CMR, AWM 2463 600V Cat5e, SF/UTP WHBU/BU, WHOG/OG, WH GN/GN, WHBN/BN
Item #: 1344959
CAT #: A1040020
UPC:
Company wide:
0
in stock
Lutze
RJ45 Connector, Category 6A
Field Wireable Industrial Network RJ45 Connector, RJ45 - M 8 pol. Cat6A, Order of 1 Each = 1 Connector.
Item #: 1413280
CAT #: 490174
UPC:
Category:
Modular Plugs
Company wide:
0
in stock
Lutze
Connectivity Panel Pass Through
Industrial Network Connectivity Panel Pass Through, RJ45 F/F 8/8 Cat5e
Item #: 92843
CAT #: 492075
UPC:
Category:
Snap-In Cat 5e Jack Inserts
Company wide:
0
in stock
Lutze
RJ45 Panel Connector For Front Installation
RJ45 Panel Connector For Front Installation, 22.5 mm, Female/Female 1:1, Actuator Sensor Interface - UL Type 4X, 12, 13, 2, 3, 3r, + 4
Item #: 1958950
CAT #: 492076
UPC:
Category:
Snap-In Cat 6A Jack Inserts
Company wide:
0
in stock
Lutze
SILFLEX® Control Cable, AWG 10/04C, Gray, Type TC-ER
SILFLEX® Control Cable, AWG 10/04C, Gray, Type TC-ER
Item #: 2708
CAT #: A3081004
UPC:
Category:
SDT / TC / TC-ER Tray Cable
Company wide:
0
in stock
Lutze
MOTIONFLEX® ETHERNET (C) TPE Cat6A
MOTIONFLEX® ETHERNET (C) TPE Cat6A, Shielded
Item #: 1345094
CAT #: A1040030
UPC:
Category:
Category 6A Non-Plenum Cable
Company wide:
0
in stock
Lutze
Category 6A, CMG, 26/4-Pair, Green, 500mhz
ETHERNET Light Industrial Duty PVC Category 6A, CMG, 26/4-Pair, Green, Shielded, 500mhz
Item #: 780392
CAT #: 104338
UPC:
Category:
Category 6A Non-Plenum Cable
Company wide:
0
in stock
Lutze
SILFLEX® N PVC, AWG 18/03C
SILFLEX® N PVC, AWG 18/03C
Item #: 32986
CAT #: 108357A
UPC:
Category:
Continuous Flex Control Cable
Company wide:
0
in stock
Lutze
12/4 SILFLEX® Control Cable, Gray
SILFLEX® Control Cable, 12 AWG, 4 Conductors, Gray
Item #: 33014
CAT #: A3081204
UPC:
Category:
SDT / TC / TC-ER Tray Cable
Company wide:
0
in stock
Lutze
Mounting Adaptor, Type 2 Socket, Gray, #700499
Mounting Adaptor, Type 2 Socket, Gray, #700499
Item #: 14518
CAT #: 700499
UPC:
Company wide:
0
in stock
Lutze
ETHERNET (C) PVC Cat6A, Shielded
ETHERNET (C) PVC Cat6A, Shielded
Item #: 1413279
CAT #: 104397
UPC:
Category:
Category 6A Non-Plenum Cable
Company wide:
0
in stock
Lutze
SILFLEX® Control Cable (C), AWG 14/04C, Gray
SILFLEX® Control Cable (C), AWG 14/04C, Gray
Item #: 385469
CAT #: A3091404
UPC:
Category:
Continuous Flex Control Cable
Company wide:
0
in stock
Lutze
Motor Suppression, RC Module, 3 AC x 500 V, 4kW, LRC-M1-0490
Motor Suppression, RC Module, 3 AC x 500 V, 4kW, LRC-M1-0490
Item #: 14494
CAT #: 700490
UPC:
Company wide:
0
in stock
Lutze
SUPERFLEX®PROFIBUS(C) PUR, Shielded
SUPERFLEX®PROFIBUS(C) PUR, Shielded
Item #: 14629
CAT #: 104265
UPC:
Company wide:
0
in stock
Lutze
SILFLEX® Control Cable, AWG 20/07C, Gray
SILFLEX® Control Cable, AWG 20/07C, Gray
Item #: 1126039
CAT #: A3082007
UPC:
Company wide:
0
in stock
Lutze
SILFLEX® N PVC, AWG 18/02C
SILFLEX® N PVC, AWG 18/02C
Item #: 60789
CAT #: 108401A
UPC:
Category:
Continuous Flex Control Cable
Company wide:
0
in stock