Constant Voltage Regulator, 15 KVA, 1PH, Multi-Voltage
Item #: 80281
Cat #: T169439
UPC: 047503694398
Documents & Guides
Constant Voltage Regulator, 15 KVA, 1-Phase, 95/132 x 166/228 x 192/264 x 384/528 Volt AC Primary, 120/208/240 Volt AC Secondary
Sign In or Register to view pricing and more.
Overview
Constant Voltage Regulator, 15 KVA, 1-Phase, 95/132 x 166/228 x 192/264 x 384/528 Volt AC Primary, 120/208/240 Volt AC Secondary
Also known as: 047503694398, T169439
Specifications
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Mounting: | Floor |
Volt Amps: | 15kVA |
Standards: | California Proposition 65 |
Secondary Voltage: | 120, 240, 208 |
Primary Voltage: | 132x166, 228x192, 264x384, 528, 95 |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Floor |
Standards: | California Proposition 65 |
Primary Voltage: | 132x166, 228x192, 264x384, 528, 95 |
Phase: | 1 |
Volt Amps: | 15kVA |
Secondary Voltage: | 120, 240, 208 |
Customer Reviews
No reviews for this product
(0)