
Power Conditioner, Voltage Regulator, 15000VA, 120-480 x 120-240
Item #: 69542
Cat #: 63-28-315-8
UPC: 783472561971
Documents & Guides
Power Line Conditioner with Voltage Regulation, 1-Phase, MCR Hardwired Series, 60 Hz VA: 15000, Voltage Inputs: 120, 208, 240, 480, Voltage Output: 120, 208, 240
Sign In or Register to view pricing and more.
Overview
Power Line Conditioner with Voltage Regulation, 1-Phase, MCR Hardwired Series, 60 Hz VA: 15000, Voltage Inputs: 120, 208, 240, 480, Voltage Output: 120, 208, 240
MCR Hardwired Series Power Line Conditioning with Voltage Regulation provides excellent noise filtering and surge protection to safeguard connected equipment against damage, degradation or malfunction. This protection, combined with the excellent voltage regulation, can significantly increase the MTBF of protected equipment. The MCR is a perfect choice where dirty power caused by impulses, swell, sags, brownouts or waveform distortion can lead to costly downtime due to damaged equipment.
Also known as: 783472561971, 63-28-315-8
Specifications
Mounting: | Bracket |
Phase: | 1 |
Volt Amps: | 15kVA |
Family / Style: | MCR |
Secondary Voltage: | 120, 240, 208 |
Primary Voltage: | 480, 240 |
Mounting: | Bracket |
Volt Amps: | 15kVA |
Secondary Voltage: | 120, 240, 208 |
Phase: | 1 |
Family / Style: | MCR |
Primary Voltage: | 480, 240 |
Customer Reviews
No reviews for this product
(0)