9/16" Nut Driver, Heavy Duty

Item #: 80268

Cat #: 646-9/16

UPC: 092644650376

Sign In or Register to view pricing and more.
9/16" Heavy-Duty Nut Driver, Hollow-Shaft, Shank Length: 6", Overall Length: 10-5/16"

Overview

9/16" Heavy-Duty Nut Driver, Hollow-Shaft, Shank Length: 6", Overall Length: 10-5/16"
The full hollow shaft design facilitates work on stacked circuit boards or other long bolt or stud applications. Kleins' exclusive Cushion-Grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies nut driver and size.
Also known as: 092644650376, 646-9/16, spin tight

Specifications

Type: Nut Driver, Hollow Shaft
Diameter: 9/16 in
Color: Orange
Length: 6 in
Standards: California Proposition 65
Type: Nut Driver, Hollow Shaft
Color: Orange
Standards: California Proposition 65
Diameter: 9/16 in
Length: 6 in

Customer Reviews

No reviews for this product
(0)