Toggle Switch, 4-Way, 20A, 120/277VAC, White

Item #: 80258

Cat #: HBL1224W

UPC: 783585432144

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, 4-Way, 20A, 120/277VAC, White

Overview

Toggle Switch, 4-Way, 20A, 120/277VAC, White
Also known as: 783585432144, HBL1224W

Specifications

Type: Toggle Switch, Four Way, 4-Way
Material: Thermoset
Amps: 20
Color: White
Type: Toggle Switch, Four Way, 4-Way
Amps: 20
Material: Thermoset
Color: White

Customer Reviews

No reviews for this product
(0)