10-2 MC PARKING DECK/LOT CABLE 1000'REEL

Item #: 802547

Cat #: 2307-60-00

UPC: 077680115898

Sign In or Register to view pricing and more.
Documents & Guides
Parking Deck/Lot Cable, Type MC Jacketed Cable, Galvanized Interlocking Steel Strip with Gray PVC Jacket. Assembly Cover: Polypropylene Tape. Max Temperature Rating: 90 DEG C (Dry), 75 DEG C(Wet). Insulated 10 AWG Green Solid Copper Grounding Conductor. UL Listed for -40 DEG C low temperature. UL listed for cable tray use. UL listed for Direct Burial including concrete encasement and wet locations. UL listed sunlight resistant and oil resistant II.UL 83, 1479, 1569, 1581, 2556. 2 Conductors, 10 AWG. Colors: Black, White, Green. 1000 FT.

Overview

Parking Deck/Lot Cable, Type MC Jacketed Cable, Galvanized Interlocking Steel Strip with Gray PVC Jacket. Assembly Cover: Polypropylene Tape. Max Temperature Rating: 90 DEG C (Dry), 75 DEG C(Wet). Insulated 10 AWG Green Solid Copper Grounding Conductor. UL Listed for -40 DEG C low temperature. UL listed for cable tray use. UL listed for Direct Burial including concrete encasement and wet locations. UL listed sunlight resistant and oil resistant II.UL 83, 1479, 1569, 1581, 2556. 2 Conductors, 10 AWG. Colors: Black, White, Green. 1000 FT.
Also known as: 077680115898, 2307-60-00

Specifications

Material: Aluminum
Angle: 90°
Material: Aluminum
Angle: 90°

Customer Reviews

No reviews for this product
(0)