FOLI T8T441 4FT LED T8 19W 4100K, Limited Quantities Available

Item #: 802239

Cat #: T8T441

UPC: 851535006339

Sign In or Register to view pricing and more.
Documents & Guides
FOLI T8T441 4FT LED T8 19W 4100K DIRECT LINE VOLTAGE TUBE PROMO SAMPLE

Overview

FOLI T8T441 4FT LED T8 19W 4100K DIRECT LINE VOLTAGE TUBE PROMO SAMPLE
Also known as: 851535006339, T8T441

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1900
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Wattage: 19
Volts AC: 100 - 277
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 4100 (Cool White)
Length: 4 ft, 48 in
Wattage: 19
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 1900
Color Rendering Index (CRI): 80+
Volts AC: 100 - 277
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)