8/1C (7STR) XHHW-2 600V WHITE

Item #: 801578

Cat #: M708ST-02

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
8/1C (7STR) XHHW-2 600V WHITE

Overview

8/1C (7STR) XHHW-2 600V WHITE
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: M708ST-02

Specifications

Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 8
Jacket: XLPE
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 8
Stranding: Stranded
Color: White
Conductors: 1
Jacket: XLPE

Customer Reviews

No reviews for this product
(0)