
Flange-Mount Conduit Clip, Type: Snap, 1" Conduit, Steel
Item #: 80146
Cat #: 16M58SM
UPC: 782856122166
Documents & Guides
Flange-Mount Conduit Clips, Snap-Close, 1 Inch Hammer-On Pipe Clip for Flanges 5/16 Inch to 1/2 Inch, Load Limit: 75 lbs. Standard Packaging Quantity: 100.
Sign In or Register to view pricing and more.
Overview
Flange-Mount Conduit Clips, Snap-Close, 1 Inch Hammer-On Pipe Clip for Flanges 5/16 Inch to 1/2 Inch, Load Limit: 75 lbs. Standard Packaging Quantity: 100.
Supports conduit/pipe or cable from beam flanges Snap close clip pivots a full 360° Requires only a hammer to install
Also known as: 782856122166, 16M58SM
Specifications
Material: | Spring Steel |
Finish: | nVent CADDY Armour |
Material: | Spring Steel |
Finish: | nVent CADDY Armour |
Customer Reviews
No reviews for this product
(0)