3-Position Switch, Momentary Contact, 15A, 120/277V, Ivory

Item #: 80100

Cat #: HBL1556I

UPC: 783585432786

Sign In or Register to view pricing and more.
Documents & Guides
3-Position Switch, Momentary Contact, 15A, 120/277V, Ivory Toggle

Overview

3-Position Switch, Momentary Contact, 15A, 120/277V, Ivory Toggle
Hubbell HUBHBL1556I toggle switches feature a large brass binding head screws with deep slots, abuse resistant nylon toggle and strip gauge for accurate wiring.
Also known as: 783585432786, HBL1556I

Specifications

Type: Toggle Switch, Manual Controller
Poles: 3
Volts AC: 120, 277
Amps: 15
Color: Ivory
Type: Toggle Switch, Manual Controller
Volts AC: 120, 277
Color: Ivory
Poles: 3
Amps: 15

Customer Reviews

No reviews for this product
(0)