Panel Board, Interior, 250A, 42 Circuit, 3PH, 4W, 480Y/277VAC

Item #: 800883

Cat #: P1E42MC250AT

UPC: 887621663537

Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Interior, 250 Amp, 42 Circuit, 3-Phase, 4-Wire, 480Y/277 Volt AC, Aluminum Bus, Type P1, Un-Assembled

Overview

Panel Board, Interior, 250 Amp, 42 Circuit, 3-Phase, 4-Wire, 480Y/277 Volt AC, Aluminum Bus, Type P1, Un-Assembled
Also known as: 887621663537, P1E42MC250AT

Specifications

Phase: 3
Amps: 250
Volts AC: 480, 277
Circuits: 42
Family / Style: P1
Phase: 3
Volts AC: 480, 277
Family / Style: P1
Amps: 250
Circuits: 42

Customer Reviews

No reviews for this product
(0)