RP1 UPB 3P4W 250A 480/277V 30CIR AL

Item #: 800877

Cat #: P1E30MC250AT

UPC: 887621663520

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage RP1 Unassembled Lighting Panel. Dimensions (H x W x D) IN 38.0 x 20.0 x 5.75. 3-Phase 4-Wire allows 30 circuits user selects Main Device (Lug/Breaker). Rated 480Y/277V (250A). Special features tin-plated aluminum main bus, subfeed space included

Overview

Siemens Low Voltage RP1 Unassembled Lighting Panel. Dimensions (H x W x D) IN 38.0 x 20.0 x 5.75. 3-Phase 4-Wire allows 30 circuits user selects Main Device (Lug/Breaker). Rated 480Y/277V (250A). Special features tin-plated aluminum main bus, subfeed space included
Also known as: 887621663520, P1E30MC250AT

Specifications

Phase: 3
Amps: 250
Volts AC: 480, 277
Family / Style: P1
Circuits: 30
Phase: 3
Volts AC: 480, 277
Circuits: 30
Amps: 250
Family / Style: P1

Customer Reviews

No reviews for this product
(0)