This product has been discontinued.
PRO P4742-20 1-17W LED 3000K FLUSH
Item #: 800774
Cat #: P4742-20
UPC: 785247187836
Sign In or Register to view pricing and more.
PRO P4742-20 1-17W LED 3000K FLUSH MOUNT
Overview
PRO P4742-20 1-17W LED 3000K FLUSH MOUNT
Also known as: 785247187836, P4742-20
Specifications
Color: | Brown |
Wattage: | 60 |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Brown |
Material: | Steel |
Wattage: | 60 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)