Breaker, Bolt On, 3P, 50A, 480VAC, 65 kAIC

Item #: 800759

Cat #: LGB3B050B

UPC: 887621220280

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 50 Amp, 3-Pole, 480 Volt AC, 65 kAIC, Bolt-On, Panel Board Mount

Overview

Breaker, 50 Amp, 3-Pole, 480 Volt AC, 65 kAIC, Bolt-On, Panel Board Mount
Also known as: 887621220280, LGB3B050B

Specifications

Poles: 3
Volts AC: 347, 480Y
Amps: 50
Mounting: Bolt On
Interrupt Rating DC: 14 kA
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 50
Interrupt Rating DC: 14 kA
Volts AC: 347, 480Y
Mounting: Bolt On
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)