4
more
Ac Hour Meter, Round, Flush Mount, 52 mm
Item #: 800671
Cat #: UWZ52E-120U
UPC: 614573222105
Sign In or Register to view pricing and more.
Ac Hour Meter, Round, 52mm, Flush Mount, Combo Terminals, 120VAC, 60hz
Overview
Ac Hour Meter, Round, 52mm, Flush Mount, Combo Terminals, 120VAC, 60hz
Also known as: 614573222105, UWZ52E-120U
Specifications
Volt Amps: | 1 |
Volts AC: | 120, 24, 240 |
Volt Amps: | 1 |
Volts AC: | 120, 24, 240 |
Customer Reviews
No reviews for this product
(0)