HEATER LT TRIM/HSNG Satin Aluminum

Item #: 80063
Cat #: P6952-16TG
UPC: 785247695225
Sign In or Register to view pricing and more.
Heater light. Complete with housing, trim and 26 in adjustable bar hangers. UL listed for damp locations. Therma-Gard thermal protection.

Overview

Heater light. Complete with housing, trim and 26 in adjustable bar hangers. UL listed for damp locations. Therma-Gard thermal protection.
Also known as: 785247695225, P6952-16TG

Specifications

Color: Satin Aluminum
Type: Recessed, Non-IC, Housing
Material: Steel
Diameter: 6 in
Standards: California Proposition 65
Color: Satin Aluminum
Material: Steel
Standards: California Proposition 65
Type: Recessed, Non-IC, Housing
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)