Switch/Outlet Box, 2-Gang, 2-3/4" Depth, Offset

Item #: 800046

Cat #: 2-FWSW

UPC: 772197000414

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Switch/Outlet Box, Airtight with Offset Bracket, Non-Metallic, Depth: 2-3/4", Width: 4", Cubic Inches: 36".

Overview

2-Gang, Switch/Outlet Box, Airtight with Offset Bracket, Non-Metallic, Depth: 2-3/4", Width: 4", Cubic Inches: 36".
For use with non-metallic sheathed cable Two-Gang Airtight Device Box, Volume 33 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 2-3/4 Inches, Color Gray, Material Non-Metallic, Cable Entries 12
Also known as: 772197000414, 2-FWSW

Specifications

Gangs: 2
Mounting: Bracket
Color: Gray
Depth: 2 3/4 in
Cubic Inches: 36 in³
Gangs: 2
Color: Gray
Cubic Inches: 36 in³
Mounting: Bracket
Depth: 2 3/4 in

Customer Reviews

No reviews for this product
(0)