Twist-Lock, Valise, Female Connector Body, 15A 125V, 2-Pole 3-Wire

Item #: 79985

Cat #: HBL4729VY

UPC: 783585236858

Sign In or Register to view pricing and more.
Documents & Guides
Twist-Lock, Valise, Female Connector Body, 15A 125V, 2-Pole 3-Wire Ground, L5-15R, Screw Terminal, Yellow

Overview

Twist-Lock, Valise, Female Connector Body, 15A 125V, 2-Pole 3-Wire Ground, L5-15R, Screw Terminal, Yellow
The Hubbell HUBHBL4729VY Twist-Lock® Valise® connector body features two captive multiple drive assembly screws and a totally insulated impact and crush resistant nylon body. Powerful cord grips prevent conductor slippage and strain on wiring terminals.
Also known as: 783585236858, HBL4729VY

Specifications

Material: Composite
Size: Standard
Amps: 15
Type: Valise
NEMA Configuration: L5-15R
Color: Yellow
Material: Composite
Amps: 15
NEMA Configuration: L5-15R
Size: Standard
Type: Valise
Color: Yellow

Customer Reviews

No reviews for this product
(0)