NK Copper Patch Cord, Category 5e, Blue

Item #: 799603

Cat #: NK5EPC50BUY

UPC: 074983621460

Sign In or Register to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 5e, 50 ft., blue UTP cable.

Overview

Netkey copper patch cord, category 5e, 50 ft., blue UTP cable.
Also known as: 074983621460, NK5EPC50BUY

Specifications

Color: Blue
Material: Copper
Length: 50 ft
Shielding: Unshielded
Color: Blue
Length: 50 ft
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)