Incandescent Reflector Lamp, BR30, 65W, 130V

Item #: 799373

Cat #: 0423500

UPC: 030721042355

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Reflector Lamp, 65 Watt, 130 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650

Overview

Incandescent Reflector Lamp, 65 Watt, 130 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650
Also known as: 030721042355, 0423500

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 130
Lumens: 650
Wattage: 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 65
Shape: BR30 (Bulged Reflector)
Lumens: 650
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)