Tray Cable, Type TC-ER, XHHW, 1/0 AWG Copper, 4 Conductor, 600V
Item #: 798968
Cat #: A61/004
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, Type TC-ER, XHHW, 1/0 AWG Copper, 4 Conductor, 600V, PVC Jacket, XLPE Insulation,
Overview
Tray Cable, Type TC-ER, XHHW, 1/0 AWG Copper, 4 Conductor, 600V, PVC Jacket, XLPE Insulation,
What is TC-ER Cable? TC-ER cable refers to exposed run or ER-rated tray cable . TC-ER cables are out in the open instead of being buried underground where they are protected from wear and tear.
Also known as: A61/004
Specifications
Jacket: | PVC |
Material: | Copper |
Gauge: | 1/0 |
Volts AC: | 600 |
Conductors: | 4 |
Jacket: | PVC |
Gauge: | 1/0 |
Conductors: | 4 |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)