4 In Cushion Grip Spring Tool

Item #: 79894
Cat #: ST4
UPC: 092644342943
Sign In or Register to view pricing and more.
Klein St4 4" Cush Grp Spr Tl

Overview

Klein St4 4" Cush Grp Spr Tl
Also known as: 092644342943, ST4

Specifications

Material: Steel
Type: Fitting
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65
Type: Fitting

Customer Reviews

No reviews for this product
(0)