TCP 32432T41K

Item #: 798885

Cat #: 32432T41K

UPC: 762148102328

Sign In or Register to view pricing and more.
TCP 32432T41K LIGHT 32W TRIPLE LAMP PL 4-PIN 41K

Overview

TCP 32432T41K LIGHT 32W TRIPLE LAMP PL 4-PIN 41K
Also known as: 762148102328, 32432T41K

Specifications

Lumens: 2080
Wattage: 32
Color Rendering Index (CRI): 82
Shape: PL-T (Triple Tube)
Color: White
Lumens: 2080
Color Rendering Index (CRI): 82
Color: White
Wattage: 32
Shape: PL-T (Triple Tube)

Customer Reviews

No reviews for this product
(0)