This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Spring Tool, Overall Length: 9-3/4", Shank Length: 6"
Overview
Spring Tool, Overall Length: 9-3/4", Shank Length: 6"
Also known as: 092644342967, ST6
Specifications
Length: | 9 3/4 in, 6 in |
Type: | Spring Tool |
Standards: | California Proposition 65 |
Length: | 9 3/4 in, 6 in |
Standards: | California Proposition 65 |
Type: | Spring Tool |
Customer Reviews
No reviews for this product
(0)