This product has been discontinued.
3" PVC 30° Elbow, 150" Radius, DB-120, Gray, Bell End
Item #: 798669
Cat #: PH6SL
UPC: 034481073031
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3 Inch PVC 30 Degree Sweep Elbow, 150 Inch Radius, Gray, Bell End, Type DB-120
Overview
3 Inch PVC 30 Degree Sweep Elbow, 150 Inch Radius, Gray, Bell End, Type DB-120
Also known as: 034481073031, PH6SL
Specifications
Diameter: | 3 in |
Color: | Gray |
Material: | PVC |
Angle: | 45° |
Sweep Radius: | 150 in |
Type: | DB-120 |
Diameter: | 3 in |
Material: | PVC |
Sweep Radius: | 150 in |
Color: | Gray |
Angle: | 45° |
Type: | DB-120 |
Customer Reviews
No reviews for this product
(0)