Sign In or Register to view pricing and more.
Documents & Guides
2-3/4" Lightweight Lockback Knife, Drop Point Blade, Length Closed: 4-1/8", Material: Stainless Steel
Overview
2-3/4" Lightweight Lockback Knife, Drop Point Blade, Length Closed: 4-1/8", Material: Stainless Steel
The Klein Tools Lightweight Lock back Knife is made with a 2-3/4-Inch AUS8 stainless steel blade hardened to 58-59 RC. The 4-1/4-Inch black handle offers ideal blade storage, and is made from impact-resistant nylon with a rubber insert for comfort. The blade features a reversible thumb stud for 1-handed opening, and can be locked in place or sharpened.
Also known as: 092644440038, 44003
Specifications
Length: | 2 3/4 in |
Type: | Lockback Knife, Knife |
Standards: | California Proposition 65 |
Length: | 2 3/4 in |
Standards: | California Proposition 65 |
Type: | Lockback Knife, Knife |
Customer Reviews
No reviews for this product
(0)