YRDBLSTR 26W CL LED 120V 277V PCT SLVGR

Item #: 798005

Cat #: YBLED26/PCT

UPC: 019813196619

Documents & Guides
YARDBLASTER 26W COOL LED 120V 277V PCT SILVER GRAY
Sign In or Register to view pricing and more.

No associated products found.

Overview

YARDBLASTER 26W COOL LED 120V 277V PCT SILVER GRAY
Also known as: 019813196619, YBLED26/PCT

Specifications

Mounting: Pole, Wall
Material: Die Cast Aluminum
Wattage: 26
Color Temperature: 5000 (Bright White)
Lumens: 3600
Color: Silver Gray
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pole, Wall
Wattage: 26
Lumens: 3600
Light Technology: LED
Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Color: Silver Gray
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)