Cordset, PICO, M8, Female, Right Angle, 3-Pin, LED-PNP, PVC Yellow

Item #: 7980

Cat #: 889P-P3AB-2

UPC: 662468941327

Documents & Guides
Cordset, PICO, M8, Female, Right Angle, 3-Pin, LED-PNP, PVC Cable, Yellow, Unshielded, IEC Color Code, 2 meter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, PICO, M8, Female, Right Angle, 3-Pin, LED-PNP, PVC Cable, Yellow, Unshielded, IEC Color Code, 2 meter
Also known as: 662468941327, 889P-P3AB-2

Specifications

Gender: Female
Length: 2 m
Amps: 4
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow
Pins: 3
Volts DC Range: 10 - 30
Gender: Female
Amps: 4
IP/NEMA Rating: IP67
Pins: 3
Length: 2 m
Material: PVC
Color: Yellow
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)