5/16" Hex Nut Driver, Insulated

Item #: 79751

Cat #: 630-5/16-INS

UPC: 092644650574

Sign In or Register to view pricing and more.
Documents & Guides
5/16" Hex Nut Driver, Insulated5/16" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 3", Overall Length: 6-3/4"

Overview

5/16" Hex Nut Driver, Insulated5/16" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 3", Overall Length: 6-3/4"
Also known as: 092644650574, 630-5/16-INS

Specifications

Type: Nut Driver, Insulated, Hollow Shaft
Diameter: 5/16 in
Length: 3 in
Standards: California Proposition 65
Type: Nut Driver, Insulated, Hollow Shaft
Length: 3 in
Diameter: 5/16 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)